This product requires certification to purchase.

20 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

Purolator

Hi-E® 40 20 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267402030
  • Item #3877686
  • Manufacturer Part #5267402030
3.2 out of 5 Customer Rating
Brand image
Purolator

Hi-E® 40 20 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267402030
  • Item #3877686
  • Manufacturer Part #5267402030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Filtration efficiency: MERV 8
  • Requires Certification

Documents


Specifications

Collection:
Hi-E® 40
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
225
Origin:
Domestic
Product Type:
Air Filter
Size:
20 in x 20 in x 2 in
UL Listed:
Yes
Width:
20 in