This product requires certification to purchase.

12 x 12 x 1 in. MERV 8 Pleated Air Filter

This product has been replaced by

KP-STD1-2201 12X12X1 PLEAT FLTR
Parker Hannifin 12 x 12 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474722
Purolator

Key Pleat™ 12 x 12 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P5251005733
  • Item #4715533
  • Manufacturer Part #5251005733
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

KP-STD1-2201 12X12X1 PLEAT FLTR
Parker Hannifin 12 x 12 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474722
Purolator

Key Pleat™ 12 x 12 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P5251005733
  • Item #4715533
  • Manufacturer Part #5251005733
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
1
Disposable:
No
Filter Type:
Pleated
Height:
12
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
12 in x 12 in x 1 in
Width:
12