This product requires certification to purchase.

12 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

KP-STD1-2001 12X20X1 PLEAT FLTR
Parker Hannifin 12 x 20 x 1 in. MERV 8 Pleated Air Filter
Manufacturer Part #0474720
Parker Hannifin

Key Pleat™ 12 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251004776
  • Item #4715516
  • Manufacturer Part #5251004776
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KP-STD1-2001 12X20X1 PLEAT FLTR
Parker Hannifin 12 x 20 x 1 in. MERV 8 Pleated Air Filter
Manufacturer Part #0474720
Parker Hannifin

Key Pleat™ 12 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251004776
  • Item #4715516
  • Manufacturer Part #5251004776
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
12 in x 20 in x 1 in
Width:
12 in