12 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
This product has been replaced by
Manufacturer Part #0474810
Key Pleat™ 12 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filtration efficiency: MERV 8
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 12 in x 24 in x 2 in
- UL Listed:
- Yes
- UPC:
- 049403849908
- Width:
- 12