12 x 24 x 4 in. MERV 8 Disposable Pleated Air Filter
This product has been replaced by
Manufacturer Part #0474610
Key Pleat™ 12 x 24 x 4 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 4 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 12 in x 24 in x 4 in
- Width:
- 12 in