This product requires certification to purchase.

14 x 14 x 1 in. Air Filter Synthetic Fiber MERV 8

This product has been replaced by

KPH-STD1-4141 14X14X1 PLEAT FLTR
Parker Hannifin KPH-STD1-4141 14X14X1 PLEAT FLTR
Manufacturer Part #0474433
Purolator

Key Pleat™ 14 x 14 x 1 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #P5251340458
  • Item #4715535
  • Manufacturer Part #5251340458
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

KPH-STD1-4141 14X14X1 PLEAT FLTR
Parker Hannifin KPH-STD1-4141 14X14X1 PLEAT FLTR
Manufacturer Part #0474433
Purolator

Key Pleat™ 14 x 14 x 1 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #P5251340458
  • Item #4715535
  • Manufacturer Part #5251340458
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
1
Disposable:
No
Height:
14
MERV Rating:
8
Material:
Synthetic Fiber
Size:
14 in x 14 in x 1 in
Width:
14