This product requires certification to purchase.

14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

KP-STD2-4002 14X20X2 PLEAT FLTR
Parker Hannifin 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474839
Parker Hannifin

Key Pleat™ 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251104783
  • Item #4807061
  • Manufacturer Part #5251104783
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KP-STD2-4002 14X20X2 PLEAT FLTR
Parker Hannifin 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474839
Parker Hannifin

Key Pleat™ 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251104783
  • Item #4807061
  • Manufacturer Part #5251104783
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
2
Disposable:
Yes
Filter Type:
Pleated
Height:
20
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 20 in x 2 in
Width:
14