This product requires certification to purchase.

16 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

KP-STD1-6501 16X25X1 PLEAT FLTR
Parker Hannifin 16 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474702
Parker Hannifin

Key Pleat™ 16 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251074025
  • Item #4467896
  • Manufacturer Part #5251074025
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KP-STD1-6501 16X25X1 PLEAT FLTR
Parker Hannifin 16 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474702
Parker Hannifin

Key Pleat™ 16 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251074025
  • Item #4467896
  • Manufacturer Part #5251074025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
    Pick Up  Not Available
    Not available in TN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TN

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
1
Disposable:
Yes
Filter Type:
Pleated
Height:
25
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 25 in x 1 in
UPC:
049403740250
Width:
16