This product requires certification to purchase.

18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

KP-STD2-8402 18X24X2 PLEAT FLTR
Parker Hannifin 18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474812
Parker Hannifin

Key Pleat™ 18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251174862
  • Item #4715566
  • Manufacturer Part #5251174862
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

KP-STD2-8402 18X24X2 PLEAT FLTR
Parker Hannifin 18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474812
Parker Hannifin

Key Pleat™ 18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251174862
  • Item #4715566
  • Manufacturer Part #5251174862
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 24 in x 2 in
Width:
18 in