20 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Key Pleat™ 20 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filtration efficiency: MERV 8
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 2 in
- UL Listed:
- Yes
- UPC:
- 049403231017
- Width:
- 20