This product requires certification to purchase.

24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

KP-STD2-4402 24X24X2 PLEAT FLTR
Parker Hannifin 24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474805
Parker Hannifin

Key Pleat™ 24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251186773
  • Item #4467888
  • Manufacturer Part #5251186773
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

KP-STD2-4402 24X24X2 PLEAT FLTR
Parker Hannifin 24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0474805
Parker Hannifin

Key Pleat™ 24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251186773
  • Item #4467888
  • Manufacturer Part #5251186773
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
2
Disposable:
Yes
Filter Type:
Pleated
Height:
24
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
24 in x 24 in x 2 in
UPC:
049403867735
Width:
24