24 x 24 x 4 in. MERV 8 Disposable Pleated Air Filter
This product has been replaced by
Manufacturer Part #0474605
Key Pleat™ 24 x 24 x 4 in. MERV 8 Disposable Pleated Air Filter
Product Details
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 4
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 4 in
- Width:
- 24