12 x 12 x 1 in. MERV 4 Disposable Panel Air Filter
Model F312 12 x 12 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 12
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12