12 x 24 x 2 in. Fiberglass MERV 4 Air Filter
Model F312 12 x 24 x 2 in. Fiberglass MERV 4 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Model F312
- Depth:
- 2
- Disposable:
- Yes
- Height:
- 24
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 12 in x 24 in x 2 in
- UPC:
- 049403020062
- Width:
- 12