20 x 25 x 2 in. Fiberglass MERV 4 Air Filter
Model F312 20 x 25 x 2 in. Fiberglass MERV 4 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 2
- Disposable:
- Yes
- Height:
- 25
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20