22 x 23 x 1 in. Air Filter Fiberglass MERV 4
Model F312 22 x 23 x 1 in. Air Filter Fiberglass MERV 4
Product Details
Product Details
Specifications
- Collection:
- Model F312
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 23
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 22 in x 23 in x 1 in
- Width:
- 22