25 X 25 X 1 F312 Air Filter
Model F312 25 X 25 X 1 F312 Air Filter
Product Details
Product Details
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 25
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 25 in x 25 in x 1 in
- Width:
- 25