This product requires certification to purchase.

30 x 36 x 1 in. Fiberglass MERV 4 Air Filter

Parker Hannifin

Model F312 30 x 36 x 1 in. Fiberglass MERV 4 Air Filter

  • Fast #
  • Part #P5038961596
  • Item #7681383
  • Manufacturer Part #5038961596
3.3 out of 5 Customer Rating
Brand image
Parker Hannifin

Model F312 30 x 36 x 1 in. Fiberglass MERV 4 Air Filter

  • Fast #
  • Part #P5038961596
  • Item #7681383
  • Manufacturer Part #5038961596
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Model F312
Depth:
1 in
Disposable:
Yes
Height:
36 in
MERV Rating:
4
Material:
Fiberglass
Size:
30 in x 36 in x 1 in
Width:
30 in