15 x 25 x 1 in. MERV 4 Disposable Panel Air Filter
Model P312 15 x 25 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Model P312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic
- Material Type:
- Polyester
- Size:
- 15 in x 25 in x 1 in
- Width:
- 15 in