This product requires certification to purchase.

16 x 16 x 1 in. Plastic and Synthetic MERV 4 Air Filter

Purolator

Model P312 16 x 16 x 1 in. Plastic and Synthetic MERV 4 Air Filter

  • Fast #
  • Part #P5039701509
  • Item #4715565
  • Manufacturer Part #5039701509
4 out of 5 Customer Rating
Brand image
Purolator

Model P312 16 x 16 x 1 in. Plastic and Synthetic MERV 4 Air Filter

  • Fast #
  • Part #P5039701509
  • Item #4715565
  • Manufacturer Part #5039701509
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model P312
Depth:
1
Disposable:
Yes
Height:
16
MERV Rating:
4
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Size:
16 in x 16 in x 1 in
Width:
16