This product requires certification to purchase.

19 x 22 x 1 in. Air Filter Plastic and Synthetic MERV 4

Parker Hannifin

Model P312 19 x 22 x 1 in. Air Filter Plastic and Synthetic MERV 4

  • Fast #
  • Part #P5039451313
  • Item #5078810
  • Manufacturer Part #5039451313
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Model P312 19 x 22 x 1 in. Air Filter Plastic and Synthetic MERV 4

  • Fast #
  • Part #P5039451313
  • Item #5078810
  • Manufacturer Part #5039451313
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Eau Claire, WI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Model P312
Depth:
1 in
Disposable:
Yes
Height:
22 in
MERV Rating:
4
Material:
Plastic, Synthetic
Material Type:
Polyester
Size:
19 in x 22 in x 1 in
Width:
19 in