Push-Button Latch with Tie Down in Black
Push-Button Latch with Tie Down in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary design
- 1-3/4" hole centers
- Black
- Includes night lock
- For wood or metal doors
- Works with in or out swinging doors
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Screen Storm Door
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Latch
- Material:
- Zinc
- Thickness:
- 1.25 in
- UL Listed:
- No
- UPC:
- 049793450715