2 in. Clamp Joint Restraint for PVC Pipe Bell Joints
PV-Lok™ Series PVP 2 in. Clamp Joint Restraint for PVC Pipe Bell Joints
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 144-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
- The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
- Series PVP incorporates two PV-LOK clamping rings and a series of restraining rods and nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
- Anti-rotational side clamping bolts for ease of installation
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer rings packaged with restraining rods and nuts
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-449, ASTM A-536, ASTM D-2241
- AWWA:
- AWWA C-111
- Application:
- PVC Bell Joints
- Coating:
- Green Alkyd Paint
- Collection:
- PV-Lok™ Series PVP
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Steel
- Material Type:
- A536
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- UL Listed:
- No
- UPC:
- 829805000851
- Weight:
- 12
- Width:
- 1-1/4