3/8 in. Brass 150 psig Tube Quarter Turn Handle Plug Valve
PV6 Series 3/8 in. Brass 150 psig Tube Quarter Turn Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PV6 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Brass
- Pressure - Maximum:
- 150 psig
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Plug Valve