This product requires certification to purchase.

PVC Basket 1/8 in. Perforations for 6 in. Strainers

PVC Basket 1/8 in. Perforations for 6 in. Strainers

  • Fast #
  • Part #HBS160018
  • Item #5095010
  • Manufacturer Part #BS16001/8
5 out of 5 Customer Rating

PVC Basket 1/8 in. Perforations for 6 in. Strainers

  • Fast #
  • Part #HBS160018
  • Item #5095010
  • Manufacturer Part #BS16001/8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Replacement for older and broken baskets
  • Keep a spare on hand at all times
  • Other perforation and mesh sizes are available
  • Requires Certification

Specifications

Brand Model Compatibility:
6 in SB Series Simplex Basket Strainers and DB Series Duplex Basket Strainers
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Perforation Size:
1/8 in
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
610377149860