This product requires certification to purchase.

100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

PVI Industries

Conquest™ 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #P25L100AGCL
  • Item #9413364
  • Manufacturer Part #25L100A-GCL
3.7 out of 5 Customer Rating
Brand image
PVI Industries

Conquest™ 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #P25L100AGCL
  • Item #9413364
  • Manufacturer Part #25L100A-GCL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Up to 97% thermal efficiency
  • Seamless modulation reduces cycling and improves efficiency up to 99% during low load
  • Compact footprint
  • Exceptionally quiet operation
  • Direct vent design with 4-inch air and vent connections; capable of venting through PVC, CPVC and polypropylene
  • Touch-screen operating control with plain text status and fault diagnostics
  • Natural or LP gas; less than 20 ppm NOx, ANSI/CSA compliant gas trains include a second safety shutoff valve and gas pressure regulator
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
250000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Conquest™
Diameter:
28 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
75-3/4 in
MBH:
250
NSF:
NSF 372, NSF 5
NSF Certified:
No
Power Source:
Gas
Temperature Range:
70 to 140 Deg F
UL Listed:
No
Water Connection Size:
1-1/2 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
1470 lb