This product requires certification to purchase.

2 x 2 in. 24 in. PVC Conduit Sweep 90 Degree Bell End Elbow

PW Eagle

2 x 2 in. 24 in. PVC Conduit Sweep 90 Degree Bell End Elbow

  • Fast #
  • Part #PDB1209DSBEK24
  • Item #2227842
  • Manufacturer Part #PDB1209DSBEK24
3.4 out of 5 Customer Rating
Brand image
PW Eagle

2 x 2 in. 24 in. PVC Conduit Sweep 90 Degree Bell End Elbow

  • Fast #
  • Part #PDB1209DSBEK24
  • Item #2227842
  • Manufacturer Part #PDB1209DSBEK24
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90° C conductors and come with UV protection
  • Requires Certification

Documents

EPD

Specifications

ANSI:
ANSI 651
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
PVC