3 x 3 in. 24 in. PVC Schedule 40 Conduit 90 Degree Bell End Elbow
3 x 3 in. 24 in. PVC Schedule 40 Conduit 90 Degree Bell End Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- They are rated for use with 90° C conductors and come with UV protection
Specifications
- ANSI:
- ANSI 651
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40
- UL Listed:
- UL 651