This product requires certification to purchase.

3 x 3 in. PVC Conduit 36 in. 90 Degree Sweep Bell End

PW Eagle

3 x 3 in. PVC Conduit 36 in. 90 Degree Sweep Bell End

  • Fast #
  • Part #PDB1209DSBEM36
  • Item #2227815
  • Manufacturer Part #PDB1209DSBEM36
3.4 out of 5 Customer Rating
Brand image
PW Eagle

3 x 3 in. PVC Conduit 36 in. 90 Degree Sweep Bell End

  • Fast #
  • Part #PDB1209DSBEM36
  • Item #2227815
  • Manufacturer Part #PDB1209DSBEM36
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90° C conductors, and come with UV protection
  • Requires Certification

Specifications

ANSI:
ANSI 651
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
DB-120