This product requires certification to purchase.

6 in. 20 ft. Schedule 40 PVC Conduit Pipe in Yellow

PW Eagle

6 in. 20 ft. Schedule 40 PVC Conduit Pipe in Yellow

  • Fast #
  • Part #P40CONYELU20
  • Item #1869526
  • Manufacturer Part #P40CONYELU20
4.4 out of 5 Customer Rating
Brand image
PW Eagle

6 in. 20 ft. Schedule 40 PVC Conduit Pipe in Yellow

  • Fast #
  • Part #P40CONYELU20
  • Item #1869526
  • Manufacturer Part #P40CONYELU20
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 520
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for power, telephone and other electrical systems
  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Rated for use with 90° C conductors, and come with UV protection
  • Requires Certification

Specifications

Length:
20 ft
Material:
Plastic
Material Type:
PVC