This product requires certification to purchase.

Chemical Splash Goggle with Clear Anti-fog Lens

Pyramex®

Chemical Splash Goggle with Clear Anti-fog Lens

  • Fast #
  • Part #PG204T
  • Item #4381933
  • Manufacturer Part #G204T
4.8 out of 5 Customer Rating
Brand image
Pyramex®

Chemical Splash Goggle with Clear Anti-fog Lens

  • Fast #
  • Part #PG204T
  • Item #4381933
  • Manufacturer Part #G204T
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chemical splash goggle that features vent caps to restrict the influx of liquids
  • Lenses provide 99% protection against harmful UV rays
  • -Exceeds ANSI Z87.1-2003 high impact requirements
  • Requires Certification
Dimensions & Measurements
Width
7-87/100 in
Characteristics & Features
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
PVC, Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1