This product requires certification to purchase.

Polycarbonate Safety Glass with Clear Lens and Clear Frame

Pyramex®

Fastrac® Polycarbonate Safety Glass with Clear Lens and Clear Frame

  • Fast #
  • Part #PS1410S
  • Item #7442175
  • Manufacturer Part #S1410S
3.7 out of 5 Customer Rating
Brand image
Pyramex®

Fastrac® Polycarbonate Safety Glass with Clear Lens and Clear Frame

  • Fast #
  • Part #PS1410S
  • Item #7442175
  • Manufacturer Part #S1410S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 100% polycarbonate frame/lens combination gives the appearance of a dual lens product with single lens protection
  • -Lenses provide 99% protection against harmful UV rays
  • -Exceeds ANSI Z87.1-2003 high impact requirements.
  • Requires Certification
Dimensions & Measurements
Length
4-9/20 in
Weight
24 g
Width
5-51/100 in
Characteristics & Features
Collection
Fastrac®
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Visible Light
0.9 %
Warranty & Product Information
ANSI
ANSI Z87.1 2003
Application
General Purpose, Indoor
CE Approved
No