This product requires certification to purchase.

General Purpose Safety Glasses with Clear Lens

Pyramex®

General Purpose Safety Glasses with Clear Lens

  • Fast #
  • Part #PG201
  • Item #3794848
  • Manufacturer Part #G201
5 out of 5 Customer Rating
Brand image
Pyramex®

General Purpose Safety Glasses with Clear Lens

  • Fast #
  • Part #PG201
  • Item #3794848
  • Manufacturer Part #G201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perforated, provides excellent ventilation
  • Lenses provide 99% protection against harmful UV rays
  • Exceeds ANSI Z87.1-2003 high impact requirements
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Plastic, Rubber
Material Type:
PVC, Polycarbonate, Polyester
Width:
7-87/100