This product requires certification to purchase.

HDPE Hard Hat with 4 Point Ratchet Suspension in White

Pyramex®

HDPE Hard Hat with 4 Point Ratchet Suspension in White

  • Fast #
  • Part #PHP14110
  • Item #7443322
  • Manufacturer Part #HP14110
4.2 out of 5 Customer Rating
Brand image
Pyramex®

HDPE Hard Hat with 4 Point Ratchet Suspension in White

  • Fast #
  • Part #PHP14110
  • Item #7443322
  • Manufacturer Part #HP14110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shell constructed from high density polyethylene materials
  • Low profile design
  • Rain trough on sides and back of helmet channel moisture away
  • Universal accessory slots fit cap mounted ear muffs and chin straps
  • Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hats
  • Meets ANSI Z89.1-2009 Standards, Type I, Class C, G, and E
  • CSA Z941-05
  • Soft brow pad is replaceable and washable
  • Color: White
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2003, ANSI Z89.1 2009, ANSI Z89.1 2009 Class C, ANSI Z89.1 2009 Class G, ANSI Z89.1 2009 Class E
CSA Certified:
CSA Z94.1 2005
Color Finish Name:
White
Material:
Plastic
Material Type:
HDPE
Reusable:
Yes