Glasses with Clear Lens and Black Frame
Highlander Plus™ Glasses with Clear Lens and Black Frame
Product Details
Product Details
- Indirect vented foam carriage
- Resilient and durable frame features an extended side shield design
- Fully adjustable elastic strap with quick release attaches to temples providing a secure fit
- Removable inner foam lens clip provides extra comfort and protection from airborne particles
- Remove the lens clip and strap for a sporty spectacle for work or play
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Passes MIL-PRF 32432 High Velocity Impact Standards
- Clear Anti-Fog Lens with Black/Grey Frame
Specifications
- CE Approved:
- No
- Collection:
- Highlander Plus™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Length:
- 6-53/100
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- Chloroprene, Nylon, Polycarbonate, Polyester, Polyethylene, PVC
- Weight:
- 36
- Width:
- 5-37/100