Polycarbonate Safety Glass with Clear Lens and Blue, Red and White Frame
Integra® Polycarbonate Safety Glass with Clear Lens and Blue, Red and White Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frame is red, white, and blue
- Single lens and adjustable temples ensure reliable performance
- Replacement lens extends the life of each pair
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
- Exceeds ANSI Z87.1-2003 high impact requirements
Specifications
- Application:
- General Purpose, Indoor
- CE Approved:
- Yes
- Collection:
- Integra®
- Glasses Frame Color:
- Blue, Red, White
- Glasses Lens Color:
- Clear
- Length:
- 3-7/20
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.9
- Weight:
- 35
- Width:
- 5-87/100