This product requires certification to purchase.

Polycarbonate and Rubber Safety Glass with Clear Lens and Black Frame

Pyramex®

Intrepid II® Polycarbonate and Rubber Safety Glass with Clear Lens and Black Frame

  • Fast #
  • Part #PSB8810S
  • Item #7442885
  • Manufacturer Part #SB8810S
5 out of 5 Customer Rating
Brand image
Pyramex®

Intrepid II® Polycarbonate and Rubber Safety Glass with Clear Lens and Black Frame

  • Fast #
  • Part #PSB8810S
  • Item #7442885
  • Manufacturer Part #SB8810S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single lens encases your eye/cheek for maximum protection
  • Soft, non-slip rubber nose piece and adjustable temples
  • Lenses are coated for superior scratch resistance
  • Lenses provide 99% protection against harmful UV rays
  • CE EN166 Certified
  • Requires Certification

Specifications

Application:
General Purpose, Indoor
CE Approved:
Yes
CSA Certified:
CSA Z94.3 2007
Collection:
Intrepid II®
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Length:
6-77/100
Material:
Plastic, Rubber
Material Type:
Polycarbonate
Visible Light:
0.9
Weight:
30
Width:
5-37/100