Polycarbonate Reader Safety Glass with Clear Lens and Frame
Intruder® Polycarbonate Reader Safety Glass with Clear Lens and Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical glasses offer superior protection for general purpose applications
- Lightweight, frameless protection
- Superior comfort and fit
- Lens insert strategically placed out of the user's direct line of vision
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- General Purpose, Indoor
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3 2007
- Collection:
- Intruder®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.9