Polycarbonate Safety Glasses with Indoor/Outdoor Frame and Indoor/Outdoor Mirror Lens
Intruder® Polycarbonate Safety Glasses with Indoor/Outdoor Frame and Indoor/Outdoor Mirror Lens
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical glasses offer superior protection for general purpose applications
- Lightweight, frameless protection
- Superior comfort and fit
- Lens insert strategically placed out of the user's direct line of vision
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3-15
- Collection:
- Intruder®
- Glasses Frame Color:
- Indoor/Outdoor
- Glasses Lens Color:
- Indoor/Outdoor Mirror
- Length:
- 6-7/50
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 23.1
- Width:
- 5-33/100