Polycarbonate and Rubber Safety Glass with Clear and Anti-fog Lens and Clear Frame
Itek® Polycarbonate and Rubber Safety Glass with Clear and Anti-fog Lens and Clear Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Newly designed ventilated nosepiece allows heat to dissipate from nose bridge to reduce fogging
- Soft dual injected rubber temple tips and flexible nosepiece provide non-slip comfort
- 9.75 base curved lens provides excellent side protection against airborne particles
- Lightweight, frameless protection is ideal for all-day wear; First class optical lens provides unrestricted vision
- Meets MCEP GL-PD 10-12 Ballistic Standards, CAN/CSA Z94.3-07, CE EN166 Certified, AS/NZS 1337
- Clear frames
- Clear, anti-fog lenses
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- General Purpose, Indoor
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3 2015
- Collection:
- Itek®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear, Anti-fog
- Length:
- 6-3/10 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Visible Light:
- 0.9 %
- Weight:
- 22 g
- Width:
- 6-7/50 in