This product requires certification to purchase.

Polycarbonate Safety Glasses with Clear Temples and Clear Lens (Box of 12)

Pyramex®

Mini Intruder® Polycarbonate Safety Glasses with Clear Temples and Clear Lens (Box of 12)

  • Fast #
  • Part #PS4110SN
  • Item #7442432
  • Manufacturer Part #S4110SN
5 out of 5 Customer Rating
Brand image
Pyramex®

Mini Intruder® Polycarbonate Safety Glasses with Clear Temples and Clear Lens (Box of 12)

  • Fast #
  • Part #PS4110SN
  • Item #7442432
  • Manufacturer Part #S4110SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Economical glasses offer superior protection for general purpose applications
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Lens insert strategically placed out of the user's direct line of vision
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Mini Intruder®
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Length:
5-33/50
Material:
Plastic
Material Type:
Polycarbonate
Package Quantity:
Box of 12
Weight:
17.9
Width:
4-79/100