This product requires certification to purchase.

NRR 27 Metal Detectable Reusable Corded with Earplug (Box of 100, Case of 10 Boxes)

Pyramex®

NRR 27 Metal Detectable Reusable Corded with Earplug (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #PRPD2001
  • Item #7442933
  • Manufacturer Part #RPD2001
5 out of 5 Customer Rating
Brand image
Pyramex®

NRR 27 Metal Detectable Reusable Corded with Earplug (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #PRPD2001
  • Item #7442933
  • Manufacturer Part #RPD2001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The reusable metal detectable corded plugs offer three flanges of soft rubber polymers, forming a cozy seal for all size ear canals
  • The pre-molded earplug is constructed of flexible rubber wrapped around a pocket of air for superb comfort
  • Contains no latex
  • Meets ANSI S3.19
  • Noise reduction rating: 23db
  • Requires Certification

Specifications

Material:
Nickel, Plastic, Thermal Plastic Rubber
Material Type:
Nylon
Noise Reduction Rating:
27
Reusable:
Yes