This product requires certification to purchase.

NRR 32 Metal Detectable Disposable Corded Earplug in Blue

Pyramex®

NRR 32 Metal Detectable Disposable Corded Earplug in Blue

  • Fast #
  • Part #PDPD1001MS
  • Item #7957943
  • Manufacturer Part #DPD1001MS
5 out of 5 Customer Rating
Brand image
Pyramex®

NRR 32 Metal Detectable Disposable Corded Earplug in Blue

  • Fast #
  • Part #PDPD1001MS
  • Item #7957943
  • Manufacturer Part #DPD1001MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Material:
Plastic
Material Type:
Polyurethane Foam
Noise Reduction Rating:
32
Reusable:
No