Polycarbonate Safety Glasses with Black Frame and Clear Lens
Onix Polycarbonate Safety Glasses with Black Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suspended lens provides stylish look, comfort fit, panoramic view and maximum protection
- Newly designed adjustable nose piece provides 3 different angles, allowing the user to find the most comfortable fit
- Ratcheting temples provide different angles for perfect view and fit
- Cushioned temple tips provide non-slip comfort
- Lightweight frame and suspended lens design provide perfect fit for a variety of uses
- General purposes for indoor applications that require impact protection
- Provides 99% protection from harmful UV-A and UV-B rays; Offers protection from excessive glare
- Meets ANSI Z87.1 High Impact Requirements, Meets MCEP GL-PD 10-12 Ballistic Standards, CE EN166 Certified
- Frame: Black
- Lens: Clear Anti-Fog
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3-15
- Collection:
- Onix
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Length:
- 6-33/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 27 g
- Width:
- 5-3/100 in