This product requires certification to purchase.

Clear Lens Safety Goggle with Black Frame

Pyramex®

OTS® Clear Lens Safety Goggle with Black Frame

  • Fast #
  • Part #PS3510SJ
  • Item #3876886
  • Manufacturer Part #S3510SJ
4.3 out of 5 Customer Rating
Brand image
Pyramex®

OTS® Clear Lens Safety Goggle with Black Frame

  • Fast #
  • Part #PS3510SJ
  • Item #3876886
  • Manufacturer Part #S3510SJ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lightweight nylon temples adjust for length and pitch
  • Single lens encapsulates the eye for superb protection
  • Provides 99% protection from harmful UV-A and UV-B rays
  • Offers protection from excessive glare
  • 100% polycarbonate scratch-resistant lenses
  • General purposes for indoor applications that require impact protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
Yes
CSA Certified:
CSA Z94.3
Collection:
OTS®
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic, Stainless Steel
Material Type:
Nylon, PVC, Polycarbonate
UPC:
814992007073
Weight:
33