This product requires certification to purchase.

Plastic Hard Hat in Graphite Matte Black

Pyramex®

Plastic Hard Hat in Graphite Matte Black

  • Fast #
  • Part #PHP44117
  • Item #9577157
  • Manufacturer Part #HP44117
5 out of 5 Customer Rating
Brand image
Pyramex®

Plastic Hard Hat in Graphite Matte Black

  • Fast #
  • Part #PHP44117
  • Item #9577157
  • Manufacturer Part #HP44117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ABS material - strong, yet ultra-light for seemingly weightless protection
  • Low profile design - offers a low center of gravity for better balance
  • Rear padded suspension - provides additional level of comfort on the wearers’ neck
  • 4-position harness points allows you to move the harness forward, backward, up or down - allowing for the most optimal position for ultimate comfort
  • Replaceable sweat band - padded fabric and polyurethane foam for all day wear
  • Vented pressure pad keeps the straps in place providing an additional level of comfort
  • Easy to grasp knob adjusts the suspension from 6-1/2 to 8
  • Requires Certification

Specifications

ANSI:
ANSI Z89.1
Color Finish Name:
Graphite Matte Black
Material:
Plastic
Material Type:
ABS
Reusable:
Yes
Tool Type:
Hard Hat