This product requires certification to purchase.

Polycarbonate Safety Glasses with Black Frame and Grey Anti-fog Lens

Pyramex®

PMXTREME® Polycarbonate Safety Glasses with Black Frame and Grey Anti-fog Lens

  • Fast #
  • Part #PSB6320STP
  • Item #7442144
  • Manufacturer Part #SB6320STP
5 out of 5 Customer Rating
Brand image
Pyramex®

PMXTREME® Polycarbonate Safety Glasses with Black Frame and Grey Anti-fog Lens

  • Fast #
  • Part #PSB6320STP
  • Item #7442144
  • Manufacturer Part #SB6320STP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimal style in safety eyewear, with clean lines and sports appeal
  • Includes black lanyard cord with rubber tips for extra security while wearing
  • Ventilated, straight-back flexible temples provide cool, pressure free fit
  • Rubber temple tips keep eyewear secure for the active worker; Built in rubber nose piece provides all day comfort
  • 9.0 base curve polycarbonate lens provides maximum vision protection; First class optical lens provides unrestricted vision
  • Exceeds ANSI Z87.1 High Impact Requirements
  • Commonly used in outdoor applications
  • Provides 99% protection from harmful UV-A and UV-B rays
  • Stylish, ergonomic frame combines with sleek polycarbonate lenses for the ultimate in protection and style
  • Color: Black Frame, Grey Anti-Fog Lens
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Application:
Outdoor
CE Approved:
Yes
Collection:
PMXTREME®
Glasses Frame Color:
Black
Glasses Lens Color:
Grey
Length:
4-1/20
Material:
Plastic
Material Type:
Polycarbonate
Visible Light:
0.23
Weight:
27
Width:
5-51/100