Rimless Safety Glasses in Black Frame / Amber Lens
PMXTREME® Rimless Safety Glasses in Black Frame / Amber Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed with lightweight, half frames to provide a comfortable fit and clear vision
- Panoramic polycarbonate, wraparound lens offers an extended field of vision crucial for safety in busy work environments, while also providing UV protection for comprehensive eye safety
- Rubber nose piece and temple tips, paired with ventilated straight back temples, provide a secure fit and enhanced breathability for prolonged wear
- Black lanyard cord prevents loss or damage in busy work environments
- Anti-fog lenses ensure clear vision in all conditions
- Meets ANSI/ISEA Z87.1-2020, certified to CAN/CSA Z94.3-20 for eye and face protection devices
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3
- Collection:
- PMXTREME®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Amber
- Length:
- 156 mm
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Weight:
- 23.1 g
- Width:
- 135.5 mm