Polycarbonate, PVC and Polyester Perforated Goggle with Clear and Anti-fog Lens
Polycarbonate, PVC and Polyester Perforated Goggle with Clear and Anti-fog Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perforated, provides excellent ventilation
- Lenses provide 99% protection against harmful UV rays
- Exceeds ANSI Z87.1-2003 high impact requirements
Specifications
- ANSI:
- ANSI Z87.1 2003
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Anti-fog, Clear
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Polycarbonate, Polyester
- Thickness:
- 0.08 in
- Width:
- 7-87/100