This product requires certification to purchase.

Polycarbonate Faceshield in Clear

Pyramex®

Polycarbonate Faceshield in Clear

  • Fast #
  • Part #PS1020
  • Item #7442179
  • Manufacturer Part #S1020
4.1 out of 5 Customer Rating
Brand image
Pyramex®

Polycarbonate Faceshield in Clear

  • Fast #
  • Part #PS1020
  • Item #7442179
  • Manufacturer Part #S1020
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clear polycarbonate face shield
  • PC shield 8"x15"/.040" thick
  • Meets ANSI Z87.1-Requirements
  • CSA Z94.1-05
  • Requires Certification

Specifications

ANSI:
ANSI Z87+
Color Finish Name:
Clear
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
No
Size:
8 in x 15 in
Thickness:
0.040 in